MAXCO CHAIN
35-4CL INSPIRE CONNECTING LINK ; 40/PAK
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
LINN GEAR
35-4B17H HARDENED SPROCKET ; QUAD
Roller Chain Sprocket; 35-4 Chain; 17 Teeth; 4 Row of Teeth; Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
35-4B22H HARDENED SPROCKET ; QUAD
Roller Chain Sprocket; 35-4 Chain; 22 Teeth; 4 Row of Teeth; Hardened Teeth; 2.833" Outside Diameter; 2.635" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
35-4B28 QUAD SPROCKET
Roller Chain Sprocket; 35-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
35-4B19H HARDENED SPROCKET ; QUAD
Roller Chain Sprocket; 35-4 Chain; 19 Teeth; 4 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #