DIAMOND CHAIN
DMD-520H-1 SC CO LINK ; D5649
Chain Link; 520 Chain Size; Spring Clip; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 19/32" Plate Height; Curved; 0.214" Pin Diameter
BDI #
DIAMOND CHAIN
520XLO RIV 102P ROLLER CHAIN ; POR
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
520XLO BRASS 25FT ROLLER CHAIN ; POR 25FT/REEL
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-520-1 ROFF LINK P ; D6107
Chain Link; 520 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-520XLO-1 SC CO LINK ; D5789
Chain Link; 520 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
BDI #