MAXCO CHAIN
C2120K2RL ROLLER CHAIN LINK ; POR 25/PAK
Chain Link; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.374" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2120H RIV 10FT BOX CHAIN ; DOUBLE PITCH 10FT/BOX
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.374" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
LINKBELT
C2120HCCLSFPK CHAIN CONNECT LINK
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.38" Plate Height; Straight; 7/16" Pin Diameter
Part #
BDI #
LINKBELT
C2120HR10BX ROLLER CHAIN ; 10/BOX
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.38" Plate Height; Straight; 7/16" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
C2120H RIV 10FT ELITE RLLR CHAIN ; 10FT/BOX
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1-13/32" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #