DIAMOND CHAIN
RSC-120H-1R-10FT ; D0231 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S120 Chain Size; Riveted; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-120H-1 DOFF LINK ; D5967
Chain Link; S120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-120-1 DOFF LINK ; D5965
Chain Link; S120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
BDI #
DIAMOND CHAIN
S120 R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; S120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-120-1R-10FT ; D0209 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #