DIAMOND CHAIN
RSC-140H-1 DOFF LINK ; D5968
Chain Link; S140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-140-1 CT CO LINK ; D5839
Chain Link; S140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-140-1 DOFF LINK ; D5966
Chain Link; S140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
S140 R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; S140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-140H-1R-10FT ; D0782 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S140 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #