DIAMOND CHAIN
RSC-160-2 DOFF LINK ; D5999
Chain Link; S160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-160-2 CT CO LINK ; W1207
Chain Link; S160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-160-2R-10FT ; D0214 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S160-2 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-160-2C-10FT ; D0216 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #