RENOLD
1.65P S62 K1 B/S INNER ; 1.65P S62 K1 B/S INNER
Chain Link; S62 Chain Size; Cottered; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
BDI #
RENOLD
S62 CP C/L SF CONNECTING LINK
Chain Link; S62 Chain Size; Cottered; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
BDI #