TSUBAKI
06BB49 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 152.7MM Outside Diameter; 148.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
32BA49 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
40BS49H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 1-1/2 BORE
Roller Chain Sprocket; 1-1/2" Bore; 40 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
60B49H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 49 TEETH PILOT BORE
Roller Chain Sprocket; 60 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 12.132" Outside Diameter; 11.706" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 513.588MM Outside Diameter; 495.55MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #