DRIVES
45536 D662 6T X 3/4 SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 3/4" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
H130C6 FLAME CUT SPROCKET
Roller Chain Sprocket; 130 Chain; 6 Teeth; 1 Row of Teeth; Hardened Teeth; 8" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DRIVES
45552 D667X 8T X 2 SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 2" Bore; D667X Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DRIVES
45536 D662 6T 3/4 W/.187 KW ; POR
Roller Chain Sprocket; 3/4" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
DRIVES
45540 D662 6T X 7/8 SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 7/8" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #