MARTIN SPROCKET & GR
50BS96 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
40A96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 15/16" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60TLB96 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 60 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS96 1 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 96T 1-3/4" BORE
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D12C96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 96 Teeth; 2 Row of Teeth; No Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #