Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesChain DrivesRoller Diameter - Inch0.664
DIAMOND CHAIN
DMD-C550-1 DOFF LINK ; D7326 ; NON RETURNABLE
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Global stock (3.0)
DIAMOND CHAIN
DMD-C550-1 CT CO LINK ; D7325 ; NON RETURNABLE
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Available to order
MORSE INDUSTRIAL
CA550 C/L C/P S/F CONNECTING LINK
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI #
INVENTORY
Available to order
DIAMOND CHAIN
CA550 R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
INVENTORY
Available to order
MORSE INDUSTRIAL
CA550 RIV 10.06 FT ROLLER CHAIN ; NON-RETURNABLE 100FT/BOX
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI #
INVENTORY
Available to order