TSUBAKI
CA620CL CONNECTING LINK
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
TSUBAKI
CA620OL OFFSET LINK
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C620-1 DOFF LINK ; D7331 ; NON RETURNABLE
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C620-1 CT CO LINK ; D7330 ; NON RETURNABLE
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI #