TSUBAKI
C2082H RIV 3L/K-2 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
C2082H RIV 8L/D-3 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
160H O/L ELITE CHAIN OFFSET LINK ; 2" PITCH COTTERED
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
REXNORD
160-1 R 50FT REEL ROLLER CHAIN ; RIV 50FT/REEL
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.81" Plate Height; Curved; 9/16" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
160-3 CP C/L ELITE CHAIN CONN LINK
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #