Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesChain DrivesRoller Diameter - Millimeter14.27
RENOLD
S42X10FT ROLLER CHAIN ; 1,375 S42 X 10 FEET
Roller Chain; S42 Chain Size; Riveted; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Part #
INVENTORY
Available to order
RENOLD
S42 CP C/L SF CONNECTING LINK ; 1.375P S42 S/PN CONN
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
INVENTORY
Available to order
RENOLD
S42 O/L OFFSET LINK ; 1.375P S42 SGL OFFS
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
Part #
INVENTORY
Available to order