SKF
PHC 80-1X50FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.63" Roller Diameter; 0.62" Roller Width; 0.13" Plate Thickness; 0.94" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
LINKBELT
LBC2085HP10BX ROLLER CHAIN ; LINK-BELT 10/BOX
Roller Chain; C2085 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.63" Roller Diameter; 0.67" Roller Width; 0.16" Plate Thickness; 0.94" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
LINKBELT
LB85HP10BX ROLLER CHAIN ; LINK-BELT 10/BOX
Roller Chain; 85 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Steel; ANSI; 0.63" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.95" Plate Height; Curved; 0.31" Pin Diameter
Part #
BDI #
LINKBELT
LB85HPRRCLSFPK ROLLER CHAIN
Chain Link; 85 Chain Size; Spring Clip; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Steel; ANSI; 0.63" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.95" Plate Height; Curved; 0.31" Pin Diameter
Part #
BDI #
SKF
PHC 80-1CX50FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.63" Roller Diameter; 0.62" Roller Width; 0.13" Plate Thickness; 0.94" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #