Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesChain DrivesRoller Diameter - Millimeter2.5
RENOLD
1141 CP C/L P/F ; 4MM REN CONN LINK PRESS FIT
Chain Link; 1141 Chain Size; Cottered; 4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 2.5MM Roller Diameter; 2.7MM Roller Width; 0.57MM Plate Thickness; 4.1MM Plate Height; Curved; 1.65MM Pin Diameter
INVENTORY
Available to order