TSUBAKI
120HT CP 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
MAXCO CHAIN
120HECL INSPIRE CONNECTING LINK ; POR 10/PAK
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.382" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
120 RIV 1L/K-1 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
C2120H SK-1 R/L ROLLER LINK
Chain Link; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Part #
BDI #
DRIVES
120H-4 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 120-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #