SKF
PHC 81X-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1-1/16" Roller Width; 0.157" Plate Thickness; 1.122" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
SKF
PHC 81XH-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1-3/32" Roller Width; 5/16" Plate Thickness; 1-15/64" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
SKF
PHC 81XHS-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1-1/16" Roller Width; 0.299" Plate Thickness; 1.252" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #