DRIVES
81XHKD RIV 10FT ROLLER CHAIN ; NON RETURNABLE
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
81XHDCL ; POR CONN LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
DRIVES
81X O/L OFFSET LINK ; 2-39/64" CHAIN PITCH COTTERED POLYBAG
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
DRIVES
D3939-B4 C/L CP CONNECTING LINK ; NON RETURNABLE 9/32 HOLES 1-1/2" CENTERS
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Part #
BDI #
DRIVES
D3939-B43 C/L CP CONNECTING LINK ; NON RETURNABLE 9/32 HOLES 1-1/2" CENTERS
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Part #
BDI #