EBC
05B-2 METRIC CHAIN OFFSET LINK ; 5/8" PITCH DOUBLE STRAND
Chain Link; 05B-2 Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; Curved; 2.286MM Pin Diameter
Part #
BDI #
EBC
05B-1 O/L CHAIN OFFSET LINK ; 05B CHAIN 0.315MM CHAIN PITCH COTTERED
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
BDI #
EBC
05B-2 METRIC CHAIN CONNECTING LINK ; 5/8" PITCH DOUBLE STRAND
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
BDI #