TSUBAKI
TSUBAKI RS48B-1-RP
Roller Chain; 48B Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 10.008MM Plate Thickness; 63.805MM Plate Height; Curved; 29.235MM Pin Diameter
Part #
BDI #
SKF
PHC 48B-3C/L CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 48B-3 Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 12MM Plate Thickness; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
BDI #
SKF
PHC 48B-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 48B-3 Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 12MM Plate Thickness; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS48B-1-CL
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 10.008MM Plate Thickness; 63.805MM Plate Height; Curved; 29.235MM Pin Diameter
Part #
BDI #