PT INTERNATIONAL
E06B-3RIVX10 ROLLER CHAIN ; 10FT/BOX
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
RENOLD
06B-2 O/L 2P OFFSET LINK
Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RF06B-LM-1 2L SPCL D3-EC-TYPE
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
BDI #
PT INTERNATIONAL
E06B-1RIVX50 ROLLER CHAIN ; 50FT/REEL MUST ORDER IN 50FT INCREMENTS
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
DONGHUA
DONGHUA 06B-2
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #