TSUBAKI
CC5 ENGINEERING CHAIN
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI US-5031-1-LL
Roller Chain; 5031 Chain Size; Cottered; 5" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 2.752" Roller Width; 0.63" Plate Thickness; 3-1/2" Plate Height; Straight; 1-1/4" Pin Diameter
Part #
BDI #
SKF
PHC 64B-2O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 64B-2 Chain Size; Cottered; 101.6MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Part #
BDI #
TSUBAKI
CC5 C/L CONNECTING LINK
Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
BDI #
SKF
PHC 64B-3O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 64B-3 Chain Size; Cottered; 101.6MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Part #
BDI #