SKF
PHC 41-1X100FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 1/4" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 0.14" Pin Diameter
Part #
BDI #
LINKBELT
45LJ2R50REB ; POR 45LJ-2 RIV 50 REB
Roller Chain; 45-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Part #
BDI #
LINKBELT
R45LJ-1 R
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Part #
BDI #
LINKBELT
LB45HPRRCLSFPK
Connecting Link; 45; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor; 1 Strand; Steel; 0.31" Roller Diameter; 0.31" Roller Width; Steel Roller Material; 0.06" Plate Thickness; 0.47" Plate Height; 0.22" Pin Diameter; Curved
Part #
BDI #
LINKBELT
C2045 HPDR10BX CHAIN
Roller Chain; C2045 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
Part #
BDI #