TSUBAKI
TSUBAKI RS08B-1-RP-1LK1
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
TSUBAKI
RS08B LOT O/L OFFSET LINK
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
TSUBAKI
RS08B LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-428-2RV-78NCA ; D4943 RLLR CHAIN ; NON RETURNABLE
Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-428-2RV-80NCA ; D6444 RLLR CHAIN
Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
BDI #