KRYLON
K000Z6672-16 WATER BORNE ACRYLIC ENAMEL ; DTM SATIN/DP BS2 1GAL CAN 4/CS
Coating; Industrial Waterborne Acrylic Enamel; Satin Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
Part #
BDI #
KRYLON
K000Z7131-20 IND PRECAT EPOXY PAINT ; EGGSHELL/WHITE BS1 5GAL PAIL
Coating; Industrial Precat Epoxy; White Base Color; Eggshell Finish; 5 Gallon Net Weight; Single Component, Pre-Catalyzed; Excellent Adhesion; Corrosion And Chemical Resistant; Suitable For Use In Usda Inspected Facilities; Acrylic Precat Epoxy Is An Interior, Single Component, Pre-Catalyzed Waterborne Acrylic Epoxy With The Durability, Adhesion And Resistance To Stains And Cleaning Solvents Similar To Two-Component Waterborne Acrylic Epoxies; Ideal For Institutional And Commercial High Maintenance Areas
Part #
BDI #
KRYLON
K00VS3491-16 PALGARD POLYAMIDE EPOXY ; WHITE BS1 1GAL CAN 4/CS
Coating; Industrial Palgard Epoxy; White Color; 1 Gallon Net Weight; Excellent Adhesion; Chemical And Abrasion Resistant; Interior/Exterior Use; Safe For Incidental Food Contact; Palgard Epoxy Is An Interior/Exterior, Two component Polyamide-Cured Epoxy That Protects Steel And Concrete In Industrial Environments; Formulated For Use On Interior And Exterior Surfaces Of Steel, Iron, Aluminum, Galvanized Metal, Concrete Block And Masonry
Part #
BDI #
KRYLON
K000Z7132-16 IND PRECAT EPOXY PAINT ; EGGSHELL/DP BS2 1GAL CAN 4/CS
Coating; Industrial Precat Epoxy; Eggshell Finish; 1 Gallon Net Weight; Single Component, Pre-Catalyzed; Excellent Adhesion; Corrosion And Chemical Resistant; Suitable For Use In Usda Inspected Facilities; Acrylic Precat Epoxy Is An Interior, Single Component, Pre-Catalyzed Waterborne Acrylic Epoxy With The Durability, Adhesion And Resistance To Stains And Cleaning Solvents Similar To Two-Component Waterborne Acrylic Epoxies; Ideal For Institutional And Commercial High Maintenance Areas
Part #
BDI #
KRYLON
K000Z1613-16 ACRYLIC FLOOR COATING ; NEUTRAL BS3 1GAL CAN 4/CS
Coating; Industrial Acrylic Floor; Neutral Base Color; 1 Gallon Net Weight; Abrasion Resistant; Tough Alkali-Resistant Finish; Fast Drying; Voc Compliant Everywhere; Krylon Industrial Acrylic Floor Coating Is An Interior/Exterior, Semi-Gloss, Industrial-Grade, Single-Component Waterborne Floor Coating; It Offers A Quick Drying, Slip- And Abrasion-Resistant Formula And Easy Water Cleanup
Part #
BDI #