UNI-CHAINS MFG.
SLF880 TAB-K325 TABLE TOP CHAIN ; DARK GREY
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.7" Base Width; 0.16" Plate Thickness; Straight Plate Shape; 0.28" Pin Diameter
BDI #
UNI-CHAINS MFG.
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Conveying Chain Sprocket; 2.76" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Square; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
BDI #
UNI-CHAINS MFG.
1933CNB19N15SQ CNB SPROCKET ; Z19 PA6 LGT GRAY 2W-2R-1 19T 1.5"SQ BORE
Conveying Chain Sprocket; 1-1/2" Bore; CNB Modular - Flat Top Size; 1" Pitch; 19 Teeth; A-No Hub Hub Type; Finished Bore; Round; 6.07" Outside Diameter; 6.07" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Part #
BDI #
UNI-CHAINS MFG.
LF882-K750 SLAT TOP CHAIN ; 7.5" W PLASTIC
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 2-1/4" Base Width; 0.2" Plate Thickness; Straight Plate Shape; 0.34" Pin Diameter
Part #
BDI #
UNI-CHAINS MFG.
S810-K450 SLAT TOP CHAIN ; 4.5" W STEEL
Plate Top Chain; 810; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4.6" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.67" Base Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Part #
BDI #