REXNORD
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
BDI #
MARTIN SPROCKET & GR
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI #
UNI-CHAINS MFG.
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Conveying Chain Sprocket; 2.76" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Square; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
BDI #
REXNORD
NS820-25T X 1-7/16 PL BOR ; POR MTO
1-7/16" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
SYSTEM PLAST
2251-20R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 20 Teeth; A-No Hub Type; Finished Bore; Round; 6.378" Outside Diameter; 6.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
BDI #