DODGE
DOD 011134 TYPE H ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 13" Outside Diameter; Flanged; Bushed; 3-1/2" Length Thru Bore; PX140 | PH172 | PF172 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 1840 Maximum Speed; 27590In-Lbs Torque
Part #
BDI #
PRICE
¥1,450.00 / each
¥4,432.00 / each
INVENTORY
In stock (2)
Global stock (2.0)
TB WOODS
WOODS 5S 25MM ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 25MM Bore; 82.55MM Outside Diameter; 47.752MM Hub Diameter; Flanged; Finished Bore; 34.138MM Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Part #
BDI #
TB WOODS
WOODS 5S*5/8 ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Part #
BDI #
MAYR POWER TRANS.
MAYR POWER TRANS. ES 024 CLAMP.HUB
Hub, Elastomeric Coupling; 56.4MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 7000 Maximum Speed; 10Nm Torque
Part #
BDI #
DODGE
RAPTOR 40HCBM 75MM H7 COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 75MM Bore; 168MM Outside Diameter; 146MM Hub Diameter; Shaft Hub Type; Finished Bore; 64MM Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
Part #
BDI #