SQUARE D
Part #
BDI #
SQUARE D
LC1D12BD CONTACTOR ; POR TESYS D 440V 12A 3P 3NO 24V DC COIL
Motor Starter Control; IEC Magnetic Contactors; 24VDC Coil Volts; 12 Full Load Amps-Inductive; 1NC/1NO Auxiliary Contact; Non Reversing; Open Enclosure; 1 HP At 1 Phase - 120V
Part #
BDI #
SQUARE D
9070T150D1 TRANSFORMER ; POR 150VA 240/480 VAC PRIMARY 120VAC SEC
Transformer; 150VA Power; 240/480VAC Primary Voltage; 120VAC at 50/60HZ Secondary Voltage; 1 Phase; 55 Degree C Temperature Rise; Screw Clamp Terminal; Copper Winding Material
Part #
BDI #