AIRMASTER FAN
60471 MAN COOLER ; 36" DD 4-IN-1 2SP
Air Blower; Steel Blade Material; 36" Blade Size; SJT Cable Marking; Pull Chain Switch Control Type; 12FT Cord Length; Swivel Fan Type; 8090CFM; 11200CFM Nominal Flow; 15" Nominal Height; Includes Ceiling Mount, Hanging Mount, Wall Mount, Portable Barrel Stand and 1/16" X 12FT Safety Cable; 4" Nominal Length; 3 Number of Blade; 2 Number of Speed; Single Phase; 1/2 hp Nominal Power Capacity; 600RPM; 830RPM Nominal Speed; 3 Total Number of Conductor; 115 V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tires Wheel Material; 38" Nominal Width
Part #
BDI #
AIRMASTER FAN
71573 WALL/CEILING FAN ; COMMERCIAL 30" SIZE
Fan; 30" Blade Size; 15FT Cord Length; 7" Nominal Depth; Non-Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow; 7" Nominal Height; Includes Cord and Amplifier, 3 Prong Plug, Safety Cable; Wall/Ceiling Mount Mounting; Single Phase; 1/4 Hrp Nominal Power Capacity; 600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115 V Nominal Voltage
Part #
BDI #
AIRMASTER FAN
AIF100B DUCT FAN ; IN-LINE AIF SERIES
Inline Centrifugal Duct Fan; 83.4W Power; 2620RPM Speed; 9-1/2" Overall Diameter; 3.9" Diameter; 8.3" Width
Part #
BDI #
AIRMASTER FAN
AIF100A ES DUCT FAN ; IN-LINE AIF SERIES
Inline Centrifugal Duct Fan; 312W Power; 2780RPM Speed; 15.9" Overall Diameter; 11.8" Diameter; 11.8" Width
Part #
BDI #