GAST MANUFACTURING
R4110-2 REGENERATIVE BLOWER ; 1PH 74CFM AT 50HZ 92CFM AT 60HZ
Regenerative Blower; 1HP Power; 110/220-240VAC at 50HZ/115/208-230VAC at 60HZ Voltage; 1 Phase; Thermal Protection; 76CFM at 50HZ/92CFM at 60HZ Flow Rate; 52IN-H2O Maximum Pressure; Aluminum
Part #
BDI #
GAST MANUFACTURING
AF564 PRESSURE SWITCH
Pressure Switch; Diaphragm Type; 10 to 100PSI Pressure Range; 20 to 30LB Differential
Part #
BDI #
GAST MANUFACTURING
R93150A REGENERATIVE BLOWER ; MAX FLOW (50 HZ) 585 CFM (994 M3/H)
Regenerative Blower; 585CFM at 50HZ/680CFM at 60HZ Maximum Flow Rate; TEFC Motor Enclosure; Insulation Class F; Cast Iron Housing; Cast Aluminum Impeller
Part #
BDI #
GAST MANUFACTURING
R2103NX REGENERATIVE BLOWER
Regenerative Blower; 1/3HP Power; 115/230VAC Voltage; 1 Phase; 42CFM Maximum Flow Rate; 450RPM Maximum Speed; 63dBA Noise Level; 39INHG Maximum Operating Pressure; 1" NPT Inlet; 1" NPT Outlet
Part #
BDI #