USA SEALING
GMT-SBR-9 1/2"ID H 1/16"THK EDG 3/8"ID ; PUSH-IN GROMMET 100/PK
SBR Rubber Push-In Grommet For 1/2" Hole Inside Diameter and 1/16" Edge Thickness, 3/8" Inside Diameter, Pack of 100, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, SBR Rubber is The Most Common Grommet Material Due to Its Good Abrasion Resistance
Part #
BDI #
USA SEALING
GMT-H50-58 1" ID H 1/8" THK EDG 3/8" ID ; PUSH-IN GROMMET 10/PK
Buna-N Rubber Push-In Grommet For 1" Hole Inside Diameter and 1/8" Edge Thickness, 3/8" Inside Diameter, Pack of 10, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Buna-N Rubber is a Strong Material With Good Oil and Grease Resistance
Part #
BDI #
USA SEALING
GMT-H50-15 9/16"ID H 1/8"TK EDG 5/16"ID ; PUSH-IN GROMMET 50/PK
Buna-N Rubber Push-In Grommet For 9/16" Hole Inside Diameter and 1/8" Edge Thickness, 5/16" Inside Diameter, Pack of 50, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Buna-N Rubber is a Strong Material With Good Oil and Grease Resistance
Part #
BDI #
USA SEALING
GMT-S50-79 1-3/8"ID H 1/16"THK EDG 1"ID ; PUSH-IN GROMMET 5/PK
Silicone Rubber Push-In Grommet For 1-3/8" Hole Inside Diameter and 1/16" Edge Thickness, 1" Inside Diameter, Pack of 5, Red Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Silicone Rubber Has An Excellent Temperature Range and Good Resistance to Mild Chemicals and Water
Part #
BDI #
USA SEALING
GMT-S50-86 1-3/4"IDH 1/16"TK EDG1-1/2"ID ; PUSH-IN GROMMET 2/PK
Silicone Rubber Push-In Grommet For 1-3/4" Hole Inside Diameter and 1/16" Edge Thickness, 1-1/2" Inside Diameter, Pack of 2, Red Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Silicone Rubber Has An Excellent Temperature Range and Good Resistance to Mild Chemicals and Water
Part #
BDI #