IDEAL-TRIDON
6816 HOSE CLAMP
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 1-1/2" Maximum Clamp Diameter; 11/16" Minimum Clamp Diameter; 7/8" Maximum Hose Inside Diameter; 3/4" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width
Part #
BDI #
IDEAL-TRIDON
Part #
BDI #
IDEAL-TRIDON
5406 HOSE CLAMP ; 54 COMBO HEX 3/8" TO 7/8" 10/PK
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 2.76" Nominal Length; 201/301 Stainless Steel; Housing and Amplifier; Band Material; 6 SAE Number; 0.022" Nominal Thickness; 9/16" Nominal Width
Part #
BDI #
IDEAL-TRIDON
5706 HOSE CLAMP
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 1/2" Nominal Width
Part #
BDI #
IDEAL-TRIDON
420-5010 HOSE CLAMP ; 5/8IN ID STEEL
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width; For General Purpose, Automotive, Hobbies, Industrial Application
Part #
BDI #