USA SEALING
ZUSA-HT-78 1" ID X 1-1/4" OD X 100' L ; TUBING CLEAR PVC
Clear PVC Tubing, 1" Inside Diameter X 1-1/4" Outside Diameter X 100FT Length, Clear PVC is For General Purpose Use Over a Wide Range of Chemicals, It is Colorless and Clear to Easily Observe Flow
Part #
BDI #
USA SEALING
ZUSA-STF-BW-69 2" OD ; TUBE ELBOW BW SHORT 45D SAN 304SST
Sanitary Fitting, Butt Weld, 304 Stainless Steel Polished, Short 45° Elbow, 2" Tube Outside Diameter, Connect Horizontal to Vertical Runs of Tubing, Weld These Fittings to Metal Tubing For a Permanent and Flush Connection That Enables Maximum Flow Through Your Process Line, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished on The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup
Part #
BDI #
USA SEALING
ZUSA-STF-BW-70 2-1/2" OD ; TUBE ELBOW BW SHORT 45D SAN 304SST
Sanitary Fitting, Butt Weld, 304 Stainless Steel Polished, Short 45° Elbow, 2-1/2" Tube Outside Diameter, Connect Horizontal to Vertical Runs of Tubing, Weld These Fittings to Metal Tubing For a Permanent and Flush Connection That Enables Maximum Flow Through Your Process Line, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished on The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup
Part #
BDI #
USA SEALING
ZUSA-HT-1262 0.374"ID X 0.441"OD X 10'L ; TUBING PTFE
Chemical Resistant High Temperature Teflon PTFE Tubing, 0.374" Inside Diameter X 0.441" Outside Diameter X 10FT Length, PTFE Has Superior Chemical and Heat Resistance Over Other Plastic and Rubber Tubing Materials and Withstands Steam For Sterilization
Part #
BDI #
USA SEALING
ZUSA-HT-1263 0.5" ID X 0.579" OD X 10' L ; TUBING PTFE
Chemical Resistant High Temperature Teflon PTFE Tubing, 0.500" Inside Diameter X 0.579" Outside Diameter X 10FT Length, PTFE Has Superior Chemical and Heat Resistance Over Other Plastic and Rubber Tubing Materials and Withstands Steam For Sterilization
Part #
BDI #