Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Abrasives | BDI China
CategoriesGeneral Industrial ProductsCategoriesAbrasives
KIMBALL MIDWEST
87243 ABRASIVE DISC ; 4" FINE TYPE R 10/PK
Abrasive Disc; 4" Fine TYPE R Disc
Part #
INVENTORY
Available to order
KIMBALL MIDWEST
8719161 ABRASIVE DISC ; 3" DIA 36GRIT DARK-FIRE 10/PK
Abrasive Disc; 3" 36G Dark-Fire
Part #
INVENTORY
Available to order
KIMBALL MIDWEST
871917 ABRASIVE DISC ; 3" DIA 50GRIT DARK-FIRE 25/PK
Abrasive Disc; 3" 50G Dark-Fire
Part #
INVENTORY
Available to order
NORTON
08834137480 FLAP WHEEL ; 10/PAK 5/8"X5/8"X1/8" COARSE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 5/8" Nominal Diameter; 5/8" Face Width; 60 Grit; Shank Mounting; 10/Pack Quantity; Coarse Roughness Grade; 37000RPM Maximum Speed; 1/8" Stem Diameter; 0.625" Nominal Thickness; Flap Wheel Type; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material
INVENTORY
Available to order
3M
AM32664 ; CLOTH BELT 784F 120+ GRIT
Part #
INVENTORY
Available to order