AIRMASTER FAN
EMC48B AIR FAN ; MANCOOLER 48" BD PORTABLE
Air Blower; Steel Blade Material; 48" Blade Size; SJT Cable Marking; Switch Control Type; 12FT Cord Length; Stationary Fan Type; 17173 CFM Nominal Flow; 52" Nominal Height; 27" Nominal Length; 4 Number of Blade; 1 Number of Speed; Single Phase; 1HP Nominal Power Capacity; 385RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 51" Nominal Width
Part #
BDI #