CHICAGO PNEUMATICS
T025373 DIE GRINDER ; 1/4"
Die Grinder; 1/4" Collet Size; 27000 RPM Speed; 470W Power; Air Consumption 26.076 CFM; 3/8" Hose Size; 6.49" Length; 100.9 DB Noise Level; 470W Power Capacity
Part #
BDI #
CHICAGO PNEUMATICS
CP9113G DIE GRINDER ; STEEL HOUSING BODY- 1HP
Pneumatic Die Grinder; 36CFM Maximum Air Consumption; 1/4" Collet Size; 25000RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Steel Housing Material; 8" Nominal Length; 93 dB Nominal Noise Level; 1HP Nominal Power Capacity; 90PSI Nominal Pressure; 3.6M/S2 Maximum Vibration; 4.3" Nominal Width
Part #
BDI #
CHICAGO PNEUMATICS
860 DIE GRINDER
Pneumatic Die Grinder; 21 CFM Maximum Air Consumption; 10.5 CFM Minimum Air Consumption; 1/4" NPT Collet Size; Lock-Off Lever Throttle Control Type; 24000 RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Nominal Hose Size; Metal Housing Material; 8" Nominal Length; 92.5 dB Nominal Noise Level; 1/2 HP Nominal Power Capacity; 90 PSI Nominal Pressure; 4.8 m/s² Maximum Vibration; 5" Nominal Width; For Buffing and Cleaning Tire and Molding or Porting Application
Part #
BDI #