DIXON VALVE
3505 NIPPLE ; 3/8INX1/4IN NPT MALE ZINC PLATED
Fitting; Steel Body Material; Male/Male Connection Type; 11/16" Nominal Diameter; 2-11/16" Nominal Height; 3/8" Male Barb/Hose; 1/4" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type
Part #
BDI #
DIXON VALVE
G300-A-AL ADAPTER ; 3IN 125PSI A380 FEMALE NPT
Fitting; Aluminum Body Material; Female/Male Connection Type; 3" NPT Female Thread; 3" Male Barb/Hose; 0.72LB
Part #
BDI #
DIXON VALVE
G200-F-AL CAM AND GROOVE ADAPTER ; 2IN 250PSI A380 PERMANENT MOLD ALU
Fitting; Aluminum Body Material; Male/Male Connection Type; 3.469" Nominal Height; 2" Male Quick; 2" Male Thread
Part #
BDI #