IDEAL-TRIDON
6810 HOSE CLAMP
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Clamp Diameter [Min]; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; Stainless Steel 201/301; Housing and Band Material; 9/16" Nominal Width
Part #
BDI #
IDEAL-TRIDON
5410 HOSE CLAMP ; 54 COMBO HEX 1/2" TO 1-1/8" 10/PK
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 3.33" Nominal Length; 201/301 Stainless Steel; Housing and Band Material; SAE Number 100.022" Nominal Thickness; 9/16" Nominal Width
Part #
BDI #