IDEAL INDUSTRIES
45-121 WIRE STRIPPER ; 14 TO 24AWG SOLID, 16 TO 26AWG
Crimper and Stripper; 26 AWG Maximum Cable/Wire Size; 16 AWG Minimum Cable/Wire Size; 24 to 14 AWG Solid and 26 to 16 AWG Stranded Capacity; Black Oxide Finish; Yellow Handle Color; Standard Cushion Grip Handle Material; 6" Nominal Length; Steel Material; 6" Nominal Overall Length; 26 AWG Maximum Strip Solid Wire; 14 AWG Minimum Strip Solid Wire; 26 AWG Maximum Strip Stranded Wire; 16 AWGMinimum Strip Stranded Wire
Part #
BDI #
IDEAL INDUSTRIES
45-120 WIRE STRIPPER ; 10 TO 18AWG SOLID, 12 TO 20AWG
Crimper and Stripper; 18 GA Maximum Cable/Wire Size; 10 GA Minimum Cable/Wire Size; Solid Wire: 10 to 18 AWG/ Standard: 12 to 20 AWG Capacities; Black Oxide Finish; Yellow Handle Color; Plastic Handle Material; Standard cushion Handle Type; Spring Return Jaw Type; 6" Nominal Length; Spring Action Mechanism; 6" Nominal Overall Length; For Solid Wire Applicable Material
Part #
BDI #