Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hoses | BDI China
CategoriesHose Flexible Tubing And AssembliesCategoriesHoses
KURIYAMA
K3155-04X1KR HOSE ; CLEAR BRAID 1/4" X 1000' REEL
Food and Beverage Hose; 1/4" Inside Diameter; 7/16" Outside Diameter; 1000' Length; 3/32" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Reel Package
INVENTORY
Available to order
GATES
12013 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.75" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.21 Inch Length
Part #
INVENTORY
Available to order
CONTINENTAL
1-3/8IN PLICORD XF BLAST 4PLY BLACK HOSE ; 50FT L MUST PURCHASE
Material Handling; 1-1/4" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
BDI #
INVENTORY
Available to order
GATES
8LOLB XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Hydraulic; 1/2" Inside Diameter; 0.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
BDI #
INVENTORY
Available to order
GATES
21539 ; POR MOLDED COOLANT HOSE
Hose; Coolant Type of Hose; 1.25" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 29.3 Inch Length
Part #
INVENTORY
Available to order