Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29 Items found
CategoriesHose Flexible Tubing And AssembliesColorNatural
PARKER
U-85-0250 TUBING
Tubing; Single; 21/64" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Natural; 125 PSI | 8.6 Bar Operating Pressure
Part #
INVENTORY
Available to order
NEWAGE INDUSTRIES
233 1210 250 NYLON TUBE ; 0.106" ID X 5/32" OD X 250' L 730 PSI
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Natural; 730 PSI | 50.33 Bar Operating Pressure
INVENTORY
Available to order
NEWAGE INDUSTRIES
251-2146-500 SEMI RIGID PE TUBING ; 500FT/ROLL
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyethylene; Natural; 90 PSI | 6.2 Bar Operating Pressure
INVENTORY
Available to order
BOSTON GEAR
E52202 100 FT TUBING ; NON RETURNABLE 1/8" MILKY NYLON
Tubing; Single; 0.093" Inside Diameter; 1/8" Outside Diameter; Nylon; Natural
BDI #
INVENTORY
Available to order
SKF
SKF WVN715R04X0.85X5.4M ; 自动化产品/软管
Tubing Single; 2.3MM Inside Diameter; 4MM Outside Diameter; Plastic; Natural; 72 Bar Operating Pressure
INVENTORY
Available to order