Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hoses | BDI China
CategoriesHoses
GATES
22856 ; POR BRANCHED RADIATOR HOSE
Hose; Coolant Type of Hose; 2" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 42.8 Inch Length
Part #
INVENTORY
Available to order
GATES
8EFG5K XCTN HYDRAULIC HOSE ; 70864 100'/CARTON
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
BDI #
INVENTORY
Available to order
GATES
8EFG5K XLL HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Hydraulic; 1/2" Inside Diameter; 0.95" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
BDI #
INVENTORY
Available to order
GATES
19454 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.62" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 44.4 Inch Length
Part #
INVENTORY
Available to order
KURIYAMA
FLEXOR RIG-32 ROTARY DRILLING HOSE ; 2" ID
Hose; Oil; 2" Inside Diameter; 2.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
INVENTORY
Available to order