JASON INDUSTRIAL
4105-0050-328 MULTI-PURPOSE HOSE ; 1/2" ID X 0.75" OD 300PSI RED NBR
Hose; Air and Multipurpose; 1/2" Inside Diameter; 3/4" Outside Diameter; Thermoplastic Inner Material; Thermoplastic Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
BDI #
JASON INDUSTRIAL
5040-32 SAE 100R4 OIL RETURN HOSE ; SAE 100R4 2" ID 2.44" OD
Oil Hose; 2" Inside Diameter; 2.44" Outside Diameter; Black Nitrile Tube; Two-ply Synthetic Fabric Wire Helix Reinforcement; Black CR Cover; 150 PSI Pressure; -40 to 212 Degree F Temperature
Part #
BDI #
JASON INDUSTRIAL
4615-4000 WATER SUCTION HOSE ; 4" ID X 4.49" OD 60PSI CLEAR PVC
Hose; Suction and Discharge; 4" Inside Diameter; 4.49" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI - 4.1 Bar Operating Pressure
Part #
BDI #
JASON INDUSTRIAL
4615-2000 WATER SUCTION HOSE ; 2" ID X 2.32" OD 100PSI CLEAR PVC
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI - 7 Bar Operating Pressure
Part #
BDI #
JASON INDUSTRIAL
4515-1500 WATER HOSE ; 1-1/2IN ID X 0.09IN THK 140PSI 300FT
Hose; Suction and Discharge; 1-1/2" Inside Diameter; PVC Inner Material; PVC Outer Material; Red; 140 PSI - 9.7 Bar Operating Pressure
Part #
BDI #