ENERGY FOCUS
LEDFLT8-850-413-IT3C LED TUBE ; 100-277VAC 50/60HZ 13W 4FT L CLEAR LENS
G13 Medium Bi-Pin Base; 1950lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Part #
BDI #
ENERGY FOCUS
LEDFLT8-840-208-228F/10143 TUBE LIGHT ; POR LED 100-277VAC 8W 2' L FROSTED LENS
G13 Medium Bi-Pin Base; 900lm Lumens; 4000K Color Temperature; 24" Nominal Length; 8W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 113lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #
ENERGY FOCUS
LEDFLT8-840-415-228C LED TUBE ; 100-277VAC 50/60HZ 15W 4FT L CLEAR LENS
G13 Medium Bi-Pin Base; 1800lm Lumens; 4000K Color Temperature; 48" Nominal Length; 15W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
Part #
BDI #
ENERGY FOCUS
LEDFLT5-850-426-302C/11613 TUBE LIGHT ; LED EFOI T5 5000K 26W DOUBLE END TUBE
G5 Miniature Bi-Pin Base; 3380lm Lumens; 5000K Color Temperature; 46" Nominal Length; 26W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
BDI #
BDI APPROVED ELECTR
FLED17T8/840/DEBYPASSV2 LAMP ; 17W T8 LED G13 840 4K 4' D/E BYPASS V2
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life
Part #
BDI #