Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,728 Items found
CategoriesMechanical Power TransmissionBrandDRIVES
DRIVES
80 DFC RIV 10FT COIL ROLLER CHAIN ; 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
INVENTORY
Available to order
DRIVES
80HZ-3 C/L CP CONNECTING LINK ; NON RETURNABLE PRESSFIT
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
80-5 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
INVENTORY
Available to order
DRIVES
100HZ CR C/L CP CONNECTING LINK
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
INVENTORY
Available to order
DRIVES
BL1466 IEE-399NNN LEAF CHAIN
INVENTORY
Available to order