MITRPAK POWER TRANS
C-062 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.375" INPUT SHAFT DIA
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/8" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 16LBS Maximum Overhung; Direct Mounted; 4-1/2" Length; 3-7/8" Height; 1-1/2" Width
Part #
BDI #
MITRPAK POWER TRANS
C-081 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.5" INPUT SHAFT DIA
Bevel Speed Reducer; Right Angle; 1:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1/2" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 24LBS Maximum Overhung; Direct Mounted; 5-3/4" Length; 4.937" Height; 1-3/4" Width
Part #
BDI #
MITRPAK POWER TRANS
C-082 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.5" INPUT SHAFT DIA
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1/2" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 24LBS Maximum Overhung; Direct Mounted; 5-3/4" Length; 4.937" Height; 1-3/4" Width
Part #
BDI #
MITRPAK POWER TRANS
HAR-122-C2 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.75" INPUT SHAFT DIA
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 7.334" Length; 8.937" Height; 3" Width; Rotation Same as Input
Part #
BDI #
MITRPAK POWER TRANS
T-121 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.75" I/P SHFT DIA W/SOLID PIN
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Part #
BDI #