PRECISION BRAND PROD
13995 O-RING ASSORTMENT ; METRIC
O-Ring Kit; 350 Piece; BUNA-N 70 Rubber Material; Includes 15 Each of 2MM X 3MM, 15 Each of 2MM X 4MM, 15 Each of 2MM X 5MM, 15 Each of 2MM X 6MM, 15 Each of 2MM X 8MM, 15 Each of 2MM X 10MM, 15 Each of 2MM X 12MM, 10 Each of 2MM X 14MM, 10 Each of 2MM X 20MM, 15 Each of 2.5MM X 10MM, 15 Each of 2.5MM X 12MM, 15 Each of 2.5MM X 14MM, 15 Each of 2.5MM X 15MM, 15 Each of 2.5MM X 16MM, 10 Each of 2.5MM X 17MM, 10 Each of 2.5MM X 19MM, 15 Each of 3MM X 19MM, 15 Each of 3MM X 20MM, 15 Each of 3MM X 22MM, 15 Each of 3MM X 24MM, 10 Each of 3MM X 25MM, 10 Each of 3MM X 27MM, 10 Each of 3MM X 28MM, 10 Each of 3MM X 30MM, 10 Each of 3MM X 32MM, 5 Each of 3MM X 33MM, 5 Each of 3MM X 35MM, 5 Each of 3MM X 36MM and 5 Each of 3MM X 38MM O-Ring; Handy Kit For Shop Toolroom or Toolbox
Part #
BDI #
PRECISION BRAND PROD
12930 O RING ASSORTMENT
O-Ring Kit; 300 Piece; BUNA-N 70 Rubber Material; Includes 20 each Each of 3/32" X 7/32" X 1/16" No. 005, 1/8" X 1/4" X 1/16" No. 006, 5/32" X 9/32" X 1/16" No. 007 and 3/16" X 5/16" X 1/16" No. 008, 15 each Each of 7/32" X 11/32" X 1/16" No. 009, 1/4" X 3/8" X 1/16" No. 010, 5/16" X 7/16" X 1/16" No. 011, 3/8" X 1/2" X 1/16" No. 012, 3/8" X 9/16" X 3/32" No. 110, 7/16" X 5/8" X 3/32" No. 111, 1/2" X 11/16" X 3/32" No. 112, 9/16" X 3/4" X 3/32" No. 113 and 1" X 1-1/4" X 1/8" No. 214, 10 each Each of 5/8" X 13/16" X 3/32" No. 114, 11/16" X 7/8" X 3/32" No. 115, 3/4" X 1" X 1/8" No. 210, 13/16" X 1-1/16" X 1/8" No. 211, 7/8" X 1-1/8" X 1/8" No. 212 and 15/16" X 1-3/16" X 1/8" No. 213, 5 each Each of 1-1/16" X 1-5/16" X 1/8" No. 215, 1-1/8" X 1-3/8" X 1/8" No. 216, 1-1/4" X 1-1/2" X 1/8" No. 218, 1-3/8" X 1-5/8" X 1/8" No. 220 and 1-1/2" X 1-3/4" X 1/8" No. 222 O-Ring; Handy Kit For Shop Toolroom or Toolbox
Part #
BDI #