CHINA DOMESTIC
CS KM32 ; 轴承配件/锁紧螺母
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Minimum Thread Pitch Diameter; 158.242MM Maximum Thread Pitch Diameter; MB-32 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
CHINA DOMESTIC
TRANTORQUE 6202115 ; 紧固件/无键衬套
Keyless Bushing; 5/8" Bore; 1" Outside Diameter; 1-1/8" Length Thru Bore; Carbon Steel; 450IN-LB Torque
Part #
BDI #
CHINA DOMESTIC
CS HM3056 ; 轴承配件/锁紧螺母
Locknut; 280MM Outside Thread Size; 38MM Nominal Thickness; TR280 X 4 Thread Size; 293MM Pitch Thread Size; MS3056 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
CHINA DOMESTIC
国产 KMTA10 ; 轴承配件/锁紧螺母
Locknut; 70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; ISO Metric Thread; Precision; Three M6 Locking Pins
Part #
BDI #